KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9/16" x 1-1/2" OD Plain Finish 18-8 Stainless Steel Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0884371| Mfr #: WAS50491

$9.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.2
Washer Material Grade: 18-8
Thickness: 0.086" to 0.132"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0884371 Mfr #: WAS50491
Package Weight: 0.2Washer Material Grade: 18-8
Thickness: 0.086" to 0.132"Washer Inside Dia.: 5/8"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Flat Washer
Washer Standards: ASME B18.22.1For Use With: Screws and Studs
Fits Bolt Sizes: 9/16"Package Quantity: 5
System of Measurement: InchFlat Washer Type: Flat Washer
Washer Outside Dia.: 1-1/2"Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 9/16 In., Washer Inside Dia. 5/8 In., Washer Outside Dia. 1-1/2 In., Thickness 0.086 In. to 0.132 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 5

Reviews