BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

9/16" x 1-1/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1696292| Mfr #: NAS1149-C0963R

$12.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mil Spec Washer
Fits Bolt Sizes: 9/16"
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696292 Mfr #: NAS1149-C0963R
Item: Mil Spec WasherFits Bolt Sizes: 9/16"
Package Quantity: 10Washer Outside Dia.: 1-1/16"
Package Weight: 0.8For Use With: Screws and Studs
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 37/64"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Washer Standards: NAS1149Thickness: 0.028" to 0.036"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 9/16 In., Washer Inside Dia. 37/64 In., Washer Outside Dia. 1-1/16 In., Thickness 0.028 In. to 0.036 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 10

Reviews