9/16" x 1-1/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1812097| Mfr #: AN960-C916

$11.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1812097 Mfr #: AN960-C916
System of Measurement: InchWasher Basic Material: Stainless Steel
Item: Mil Spec WasherFastener Finish: Plain
Flat Washer Type: Military Specification Flat WasherRockwell Hardness: B70
Washer Material Grade: 18-8Washer Standards: AN960
Washer Outside Dia.: 1-1/16"Washer Inside Dia.: 37/64"
Package Weight: 0.6Thickness: 0.053" to 0.073"
Fits Bolt Sizes: 9/16"Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 9/16 In., Washer Inside Dia. 37/64 In., Washer Outside Dia. 1-1/16 In., Thickness 0.053 In. to 0.073 In., Radius -, Rockwell Hardness B70, Washer Standards AN960, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.