WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Washer, 9/16" Bolt, St, 1-1/2" OD, PK50

VALUE BRAND| Zoro #: G2248601| Mfr #: 6DYY2

$5.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Washer Basic Material: Steel
System of Measurement: Inch
Fits Bolt Sizes: 9/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2248601 Mfr #: 6DYY2
Washer Basic Material: SteelSystem of Measurement: Inch
Fits Bolt Sizes: 9/16"Fastener Finish: Plain
Washer Standards: ASME B18.22.1Thickness Tolerance: +/-0.018"
Thickness: 0.1094"Application: Bearing Surface for Fasteners and Fixtures
For Use With: Screws and BoltsItem: USS Washer
Package Quantity: 50Rockwell Hardness: Rb 40 min
Washer Material Grade: Low CarbonWasher Outside Dia.: 1-1/2"
Flat Washer Type: USS Type A Wide Flat WasherWasher Inside Dia.: 5/8"
Package Weight: 2.28 lb.Country of Origin (subject to change): Multiple

Product Description

USS Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 9/16 In., Washer Inside Dia. 5/8 In., Washer Outside Dia. 1-1/2 In., Thickness 0.1094 In., Thickness Tolerance +/-0.018 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 50

Product Reviews