9/16" x 1-1/2" OD Plain Finish Low Carbon Steel USS Type A Wide Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G2105101| Mfr #: P42007-PG

$5.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2105101 Mfr #: P42007-PG
System of Measurement: InchFlat Washer Type: USS Type A Wide Flat Washer
Item: USS WasherWasher Material Grade: Low Carbon
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Washer Inside Dia.: 5/8"Fastener Finish: Plain
Thickness: 0.109"Fits Bolt Sizes: 9/16"
Thickness Tolerance: +/-0.023"Washer Outside Dia.: 1-1/2"
Country of Origin (subject to change): Multiple

Product Description

USS Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 9/16 In., Washer Inside Dia. 5/8 In., Washer Outside Dia. 1-1/2 In., Thickness 0.109 In., Thickness Tolerance +/-0.023 In., Washer Standards ANSI B18.22.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.