Washer, 9/16" Bolt, St, 1-3/16" OD, PK100

VALUE BRAND| Zoro #: G0259822| Mfr #: 174852

$5.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0259822 Mfr #: 174852
System of Measurement: InchFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Standards: ASME B18.22.1Fastener Finish: Plain
Thickness Tolerance: +0.026/-0.019"Washer Basic Material: Steel
Thickness: 0.095"Washer Outside Dia.: 1-3/16"
Fits Bolt Sizes: 9/16"Washer Material Grade: Low Carbon
Item: SAE WasherWasher Inside Dia.: 19/32"
Country of Origin (subject to change): Multiple

Product Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 9/16 In., Washer Inside Dia. 19/32 In., Washer Outside Dia. 1-3/16 In., Thickness 0.095 In., Thickness Tolerance +0.026/-0.019 In., Washer Standards ANSI B18.22.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.