KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9/16" x 1-5/32" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0699885| Mfr #: 6DZA5

$7.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 2.34 lb.
Washer Material Grade: Low Carbon
Washer Inside Dia.: 19/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699885 Mfr #: 6DZA5
Package Weight: 2.34 lb.Washer Material Grade: Low Carbon
Washer Inside Dia.: 19/32"Washer Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: Rb 40 min
Item: SAE WasherWasher Standards: ASME B18.22.1
For Use With: Screws and BoltsFits Bolt Sizes: 9/16"
Application: Bearing Surface for Fasteners and FixturesPackage Quantity: 100
Thickness Tolerance: +/-0.024"System of Measurement: Inch
Thickness: 0.0937"Flat Washer Type: SAE Type A Narrow Flat Washer
Washer Outside Dia.: 1-5/32"Country of Origin (subject to change): Multiple

Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 9/16 In., Washer Inside Dia. 19/32 In., Washer Outside Dia. 1-5/32 In., Thickness 0.0937 In., Thickness Tolerance +/-0.024 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 100

Reviews