Washer Assortment, 310 Pc, Std, Steel, Zinc

VALUE BRAND| Zoro #: G2063747| Mfr #: 1KZL8

$25.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2063747 Mfr #: 1KZL8
Item: Washer AssortmentIncludes: Flat Washers (50) Each: #10, (30) Each: 1/4", (25) Each: 5/16", 3/8", (20) Each: 7/16", (15) Each: 1/2", Split Lock Washers (50) Each: #10, (25) Each: 1/4", (20) Each: 5/16", 3/8", (16) Each: 7/16", (14) Each: 1/2", Plastic Hanging Pak
Type: Flat and Split LockMaterial: steel
Finish: zincNumber of Pieces: 310
Number of Sizes: 12Meets: ASME B18.21.1 and B18.22.1
Country of Origin (subject to change): Taiwan

Product Description

Washer Assortment, Flat and Split Lock, Steel, Finish Zinc, Number of Pieces 310, Number of Sizes 12, Includes Flat Washers (50) Each: #10, (30) Each: 1/4 In., (25) Each: 5/16 In., 3/8 In., (20) Each: 7/16 In., (15) Each: 1/2 In., Split Lock Washers (50) Each: #10, (25) Each: 1/4 In., (20) Each: 5/16 In., 3/8 In., (16) Each: 7/16 In., (14) Each: 1/2 In., Plastic Hanging Pak, Meets ASME B18.21.1 and B18.22.1
Save 15%. Sign up for Z-mail.