KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer Asst, PTFE, 240 Pcs, 8 Szs

VALUE BRAND| Zoro #: G1161517| Mfr #: 3CWA2

$136.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 240
Item: Washer Assortment
Includes: Color: White, (40) Each: 0, 1/4, 1/4L, 3/8, (20) Each: 000, 00, 3/8L, 1/2, Plastic Box With LID Chart
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161517 Mfr #: 3CWA2
Number of Pieces: 240Item: Washer Assortment
Includes: Color: White, (40) Each: 0, 1/4, 1/4L, 3/8, (20) Each: 000, 00, 3/8L, 1/2, Plastic Box With LID ChartType: flat
Material: PTFENumber of Sizes: 8
Country of Origin (subject to change): China

Description

Washer Assortment, PTFE, Number of Pieces 240, Number of Sizes 8, Durometer 55 Shore D, Temp Range -100F to 500 F, Includes Color White, (20) 000 (3/16 IDx15/32 ODx1/8 In Thick), 00 (3/16 IDx1/2 ODx1/8 In Thick), 3/8L (3/16 IDx11/16 ODx1/8 In Thick), 1/2 (3/16 IDx3/4 ODx1/8 In Thick), (40) 0 (3/16 IDx17/32 ODx1/8 In Thick), 1/4 (3/16 IDx9/16 ODx1/8 In Thick), 1/4L (3/16 IDx19/32 ODx1/8 In Thick), 3/8 (3/16 IDx5/8 ODx1/8 In Thick), Plastic Box With LID Chart

Reviews