THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M10 x 19 mm OD Black Oxide Finish Case Hardened Steel Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0697304| Mfr #: Z8810

$5.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 19.00mm
Package Quantity: 10
Rockwell Hardness: C40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697304 Mfr #: Z8810
Washer Outside Dia.: 19.00mmPackage Quantity: 10
Rockwell Hardness: C40Fits Bolt Sizes: M10
Thickness Tolerance: +0.4mm/-0.5mmFor Use With: Die and Jig Fixture Setup
Washer Standards: N/AThickness: 3mm
Washer Inside Dia.: 10.50mmWasher Basic Material: Steel
Item: Thick WasherFastener Finish: Black Oxide
Flat Washer Type: Thick Flat WasherApplication: Load Distributing
System of Measurement: MetricWasher Material Grade: Case Hardened
Country of Origin (subject to change): United States

Description

Thick Washer, Steel, Metric, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes M10, Washer Inside Dia. 10.50mm, Washer Outside Dia. 19.00mm, Thickness 3mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness C40, Package Quantity 10

Reviews