M10 x 23 mm OD Black Oxide Finish Case Hardened Steel Extra Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0566483| Mfr #: Z8850

$7.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0566483 Mfr #: Z8850
Item: Extra Thick WasherFlat Washer Type: Extra Thick Flat Washer
Application: Load DistributingWasher Basic Material: Steel
Washer Outside Dia.: 23.00mmWasher Material Grade: Case Hardened
Washer Inside Dia.: 10.50mmFastener Finish: Black Oxide
System of Measurement: MetricThickness Tolerance: +0.4mm/-0.5mm
Rockwell Hardness: C40Thickness: 5mm
Fits Bolt Sizes: M10Washer Standards: N/A
Country of Origin (subject to change): United States

Product Description

Extra Thick Washer, Steel, Metric, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes M10, Washer Inside Dia. 10.50mm, Washer Outside Dia. 23.00mm, Thickness 5mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness C40, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.