M14 x 25 mm OD Black Oxide Finish Case Hardened Steel Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G2056327| Mfr #: Z8814

$6.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056327 Mfr #: Z8814
Application: Load DistributingItem: Thick Washer
Washer Basic Material: SteelFlat Washer Type: Thick Flat Washer
Rockwell Hardness: C40Fastener Finish: Black Oxide
Washer Material Grade: Case HardenedWasher Standards: N/A
Thickness: 3mmFits Bolt Sizes: M14
Washer Outside Dia.: 25.00mmWasher Inside Dia.: 15.00mm
System of Measurement: MetricThickness Tolerance: +0.4mm/-0.5mm
Country of Origin (subject to change): United States

Product Description

Thick Washer, Steel, Metric, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes M14, Washer Inside Dia. 15.00mm, Washer Outside Dia. 25.00mm, Thickness 3mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness C40, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.