Washer, M16 Bolt, Case HS, 32mm OD, PK5

VALUE BRAND| Zoro #: G1188451| Mfr #: Z8856

$7.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Extra Thick Washer
Washer Material Grade: Case Hardened
Package Quantity: 5
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1188451 Mfr #: Z8856
Item: Extra Thick WasherWasher Material Grade: Case Hardened
Package Quantity: 5Washer Outside Dia.: 32.00mm
Application: Load DistributingFor Use With: Die and Jig Fixture Setup
Fits Bolt Sizes: M16Fastener Finish: Black Oxide
Washer Inside Dia.: 17.00mmWasher Standards: N/A
System of Measurement: MetricRockwell Hardness: C40
Flat Washer Type: Extra Thick Flat WasherThickness: 5mm
Thickness Tolerance: +0.4mm/-0.5mmWasher Basic Material: Steel
Country of Origin (subject to change): United States

Product Description

Extra Thick Washer, Steel, Metric, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes M16, Washer Inside Dia. 17.00mm, Washer Outside Dia. 32.00mm, Thickness 5mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness C40, Package Quantity 5

Product Reviews