M20 x 35 mm OD Black Oxide Finish Case Hardened Steel Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0590694| Mfr #: Z8820

$7.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 35.00mm
Package Quantity: 10
Rockwell Hardness: C40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590694 Mfr #: Z8820
Washer Outside Dia.: 35.00mmPackage Quantity: 10
Rockwell Hardness: C40Fits Bolt Sizes: M20
Thickness Tolerance: +0.4mm/-0.5mmFor Use With: Die and Jig Fixture Setup
Washer Standards: N/AThickness: 3.50mm
Washer Inside Dia.: 21.00mmWasher Basic Material: Steel
Item: Thick WasherFastener Finish: Black Oxide
Flat Washer Type: Thick Flat WasherApplication: Load Distributing
System of Measurement: MetricWasher Material Grade: Case Hardened
Country of Origin (subject to change): United States

Description

Thick Washer, Steel, Metric, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes M20, Washer Inside Dia. 21.00mm, Washer Outside Dia. 35.00mm, Thickness 3.50mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness C40, Package Quantity 10

Reviews