KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M20 x 35 mm OD Black Oxide Finish Case Hardened Steel Extra Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0392253| Mfr #: Z8860

$10.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Case Hardened
Thickness: 5mm
Washer Inside Dia.: 21.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392253 Mfr #: Z8860
Washer Material Grade: Case HardenedThickness: 5mm
Washer Inside Dia.: 21.00mmWasher Basic Material: Steel
Fastener Finish: Black OxideRockwell Hardness: C40
Item: Extra Thick WasherWasher Standards: N/A
For Use With: Die and Jig Fixture SetupFits Bolt Sizes: M20
Application: Load DistributingPackage Quantity: 5
Thickness Tolerance: +0.4mm/-0.5mmSystem of Measurement: Metric
Flat Washer Type: Extra Thick Flat WasherWasher Outside Dia.: 35.00mm
Country of Origin (subject to change): United States

Description

Extra Thick Washer, Steel, Metric, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes M20, Washer Inside Dia. 21.00mm, Washer Outside Dia. 35.00mm, Thickness 5mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness C40, Package Quantity 5

Reviews