Washer, M4 Bolt, Case HS, 10mm OD, PK25

VALUE BRAND| Zoro #: G1084352| Mfr #: Z8804

$10.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Thick Washer
Washer Material Grade: Case Hardened
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1084352 Mfr #: Z8804
Item: Thick WasherWasher Material Grade: Case Hardened
Package Quantity: 25Washer Outside Dia.: 10.00mm
Application: Load DistributingFor Use With: Die and Jig Fixture Setup
Fits Bolt Sizes: M4Fastener Finish: Black Oxide
Washer Inside Dia.: 4.30mmWasher Standards: N/A
System of Measurement: MetricRockwell Hardness: C40
Flat Washer Type: Thick Flat WasherThickness: 2mm
Thickness Tolerance: +0.4mm/-0.5mmWasher Basic Material: Steel
Country of Origin (subject to change): United States

Product Description

Thick Washer, Steel, Metric, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes M4, Washer Inside Dia. 4.30mm, Washer Outside Dia. 10.00mm, Thickness 2mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness C40, Package Quantity 25

Product Reviews