Washer, M4, PK10

VALUE BRAND| Zoro #: G1362006| Mfr #: 6FY94

$10.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Finished Appearance
Finish: Plain
For Use With: 90 Degrees Flat and Oval Head Countersunk Screws
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1362006 Mfr #: 6FY94
Item: Countersunk WasherMaterial: A1 Stainless Steel (Comparable to Free Cutting Stainless Steel)
Application: For Finished AppearanceFinish: Plain
Fits Bolt Sizes: M4Inside Dia.: 4.3mm
Outside Dia.: 14mmThickness: 2.3mm
Country of Origin (subject to change): Multiple

Product Description

Countersunk Washer, A1 Stainless Steel (Comparable to Free Cutting Stainless Steel), Plain Finish, Fits Bolts Size M4, Inside Dia 4.3mm, Outside Dia 14mm, Thickness 2.3mm, Application For Finished Appearance, For Use With 90 Degree Flat And Oval Head Countersunk Screws, Package 10

Product Reviews