Washer, M5, PK5

VALUE BRAND| Zoro #: G1277254| Mfr #: 6FY96

$9.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1277254 Mfr #: 6FY96
Item: Countersunk WasherMaterial: A1 Stainless Steel (Comparable to Free Cutting Stainless Steel)
Application: For Finished AppearanceFinish: Plain
Fits Bolt Sizes: M5Inside Dia.: 5.3mm
Outside Dia.: 16mmThickness: 2.8mm
Country of Origin (subject to change): Multiple

Product Description

Countersunk Washer, A1 Stainless Steel (Comparable to Free Cutting Stainless Steel), Plain Finish, Fits Bolts Size M5, Inside Dia 5.3mm, Outside Dia 16mm, Thickness 2.8mm, Application For Finished Appearance, For Use With 90 Degree Flat And Oval Head Countersunk Screws, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.