KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, M6, PK5

VALUE BRAND| Zoro #: G1093522| Mfr #: 6FY98

$8.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Finished Appearance
Item: Countersunk Washer
For Use With: 90 Degrees Flat and Oval Head Countersunk Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093522 Mfr #: 6FY98
Application: For Finished AppearanceItem: Countersunk Washer
For Use With: 90 Degrees Flat and Oval Head Countersunk ScrewsFits Bolt Sizes: M6
Inside Dia.: 6.4mmPackage Quantity: 5
Finish: PlainThickness: 3.3mm
Material: A1 Stainless Steel (Comparable to Free Cutting Stainless Steel)Outside Dia.: 18mm
Country of Origin (subject to change): Multiple

Description

Countersunk Washer, A1 Stainless Steel (Comparable to Free Cutting Stainless Steel), Plain Finish, Fits Bolts Size M6, Inside Dia 6.4mm, Outside Dia 18mm, Thickness 3.3mm, Application For Finished Appearance, For Use With 90 Degree Flat And Oval Head Countersunk Screws, Package 5

Reviews