KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8 x 16 mm OD Black Oxide Finish Case Hardened Steel Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1909826| Mfr #: Z8808

$5.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Case Hardened
Thickness: 3mm
Washer Inside Dia.: 8.40mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909826 Mfr #: Z8808
Washer Material Grade: Case HardenedThickness: 3mm
Washer Inside Dia.: 8.40mmWasher Basic Material: Steel
Fastener Finish: Black OxideRockwell Hardness: C40
Item: Thick WasherWasher Standards: N/A
For Use With: Die and Jig Fixture SetupFits Bolt Sizes: M8
Application: Load DistributingPackage Quantity: 10
Thickness Tolerance: +0.4mm/-0.5mmSystem of Measurement: Metric
Flat Washer Type: Thick Flat WasherWasher Outside Dia.: 16.00mm
Country of Origin (subject to change): United States

Description

Thick Washer, Steel, Metric, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes M8, Washer Inside Dia. 8.40mm, Washer Outside Dia. 16.00mm, Thickness 3mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness C40, Package Quantity 10

Reviews