Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size 1/2" Neoprene Rubber Seal with 18-8 Stainless Steel Backing, 10 PK (Discontinued)
Mfr # 4MZT3
Zoro # G1124426
This Product is Discontinued
Key Features
- Material Neoprene Rubber Seal with 18-8 Stainless Steel Backing
- Seal Material Neoprene Rubber
- Fits Bolt Sizes 1/2 in
- Outside Dia. 1 in
- Thickness 0.098 in