Washer, Neoprene, 18-8, 3/4 In, PK5

VALUE BRAND| Zoro #: G0880022| Mfr #: 4MZT5

$4.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0880022 Mfr #: 4MZT5
Item: Sealing WasherApplication: Cushioning, Sealing and Vibration Resistant
Type: BondedMaterial: Neoprene Rubber Seal with 18-8 Stainless Steel Backing
Thickness Tolerance: +/-0.025"Seal Material: Neoprene Rubber
Fits Bolt Sizes: 3/4"Inside Dia.: 0.810"
Outside Dia.: 1.500"Thickness: 0.098"
Temp. (F): -45 to 250Color: BLACK
Durometer: Shore A: 70 +/- 5Country of Origin (subject to change): China

Product Description

Sealing Washer, Bonded, Neoprene with 18-8 Stainless Steel Backing, Seal Material Neoprene Rubber, Fits Bolt Sizes 3/4 In, Inside Dia. 0.810 In, Outside Dia. 1.500 In, Thickness 0.098 In, Thickness Tolerance +/-0.025 In, Temp. -45 to 250 F, Color Black, Durometer Shore A: 70 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.