Washer, Neoprene, 18-8, Fits #10, PK5

VALUE BRAND| Zoro #: G2315293| Mfr #: 4MZR9

$3.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.200"
Type: Bonded
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315293 Mfr #: 4MZR9
Inside Dia.: 0.200"Type: Bonded
Color: BlackThickness: 0.098"
Seal Material: Neoprene RubberDurometer: Shore A: 70 +/- 5
Outside Dia.: 1.125"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -45 to 250
Fits Bolt Sizes: #10Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 5Thickness Tolerance: +/-0.025"
Seal Type: -Material: Neoprene Rubber Seal with 18-8 Stainless Steel Backing
Country of Origin (subject to change): China

Description

Sealing Washer, Bonded, Neoprene with 18-8 Stainless Steel Backing, Seal Material Neoprene Rubber, Fits Bolt Sizes #10, Inside Dia. 0.200 In, Outside Dia. 1.125 In, Thickness 0.098 In, Thickness Tolerance +/-0.025 In, Temp. -45 to 250 F, Color Black, Durometer Shore A: 70 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Reviews