KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, Neoprene, Galv, 7/8 In, PK10

VALUE BRAND| Zoro #: G0693472| Mfr #: 4MZU1

$9.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.910"
Type: Bonded
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693472 Mfr #: 4MZU1
Inside Dia.: 0.910"Type: Bonded
Color: BlackThickness: 0.098"
Seal Material: Neoprene RubberDurometer: Shore A: 70 +/- 5
Outside Dia.: 1.500"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -45 to 250
Fits Bolt Sizes: 7/8"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 10Thickness Tolerance: +/-0.025"
Seal Type: -Material: Neoprene Rubber Seal with Galvanized Steel Backing
Country of Origin (subject to change): China

Description

Sealing Washer, Bonded, Neoprene with Galvanized Steel Backing, Seal Material Neoprene Rubber, Fits Bolt Sizes 7/8 In, Inside Dia. 0.910 In, Outside Dia. 1.500 In, Thickness 0.098 In, Thickness Tolerance +/-0.025 In, Temp. -45 to 250 F, Color Black, Durometer Shore A: 70 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews