Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size #10 Neoprene with Galvanized Steel, 100 PK (Discontinued)
Mfr # 5JUA9
Zoro # G1220195
This Product is Discontinued
Key Features
- Material Neoprene with Galvanized Steel
- Seal Material EPDM
- Fits Bolt Sizes #10
- Outside Dia. 0.500 in
- Thickness 0.146 in