Washer, Neoprene, Galv, Fits#12, Pk100

VALUE BRAND| Zoro #: G2366463| Mfr #: 5JUC0

$3.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2366463 Mfr #: 5JUC0
Application: Cushioning, Sealing and Vibration ResistantType: Bonded
Item: Sealing WasherMaterial: Neoprene with Galvanized Steel
Seal Material: EPDMFits Bolt Sizes: #12
Inside Dia.: 0.234"Outside Dia.: 0.553"
Thickness: 0.146"Temp. (F): -75 to 350
Color: Black/SilverCountry of Origin (subject to change): Taiwan

Product Description

Sealing Washer, Bonded, Neoprene with Galvanized Steel, Seal Material EPDM, Fits Bolt Sizes #12, Inside Dia. 0.234 In, Outside Dia. 0.553 In, Thickness 0.146 In, Temp. -75 to 350 F, Color Black/Silver, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 100
Save 15%. Sign up for Z-mail.