LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Washer, Neoprene, Galv, Fits1/4, Pk100

VALUE BRAND| Zoro #: G1265196| Mfr #: 5JUC1

$4.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1265196 Mfr #: 5JUC1
Application: Cushioning, Sealing and Vibration ResistantItem: Sealing Washer
Type: BondedMaterial: Neoprene with Galvanized Steel
Seal Material: EPDMFits Bolt Sizes: 1/4"
Inside Dia.: 0.276"Outside Dia.: 0.630"
Thickness: 0.170"Temp. (F): -75 to 350
Color: black/silverCountry of Origin (subject to change): Taiwan

Product Description

Sealing Washer, Bonded, Neoprene with Galvanized Steel, Seal Material EPDM, Fits Bolt Sizes 1/4 In, Inside Dia. 0.276 In, Outside Dia. 0.630 In, Thickness 0.170 In, Temp. -75 to 350 F, Color Black/Silver, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.