Washer, Neoprene, Galv, Fits#8, PK100

VALUE BRAND| Zoro #: G2448013| Mfr #: 5JUA8

$2.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2448013 Mfr #: 5JUA8
Item: Sealing WasherApplication: Cushioning, Sealing and Vibration Resistant
Type: BondedMaterial: Neoprene with Galvanized Steel
Seal Material: EPDMFits Bolt Sizes: #8
Inside Dia.: 0.185"Outside Dia.: 0.501"
Thickness: 0.146"Temp. (F): -75 to 350
Color: Black/SilverCountry of Origin (subject to change): Taiwan

Product Description

Sealing Washer, Bonded, Neoprene with Galvanized Steel, Seal Material EPDM, Fits Bolt Sizes #8, Inside Dia. 0.185 In, Outside Dia. 0.501 In, Thickness 0.146 In, Temp. -75 to 350 F, Color Black/Silver, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.