Washer, Pipe Dia 1 1/4 To 1 1/2 In, PK10

VALUE BRAND| Zoro #: G0326557| Mfr #: 1PPB4

$1.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0326557 Mfr #: 1PPB4
Connection: Slip JointIncludes: -
Length (In.): -Item: Washer
Gauge: -Standards: -
Color/Finish: White/PlasticType: Lavatory/Kitchen
Pipe Dia. (In.): 1-1/4 to 1-1/2Material of Construction: Polyethylene
Country of Origin (subject to change): Taiwan

Product Description

Washer, Lavatory/Kitchen, Polyethylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 to 1 1/2 In., For Use With Slip Nut, Slip Connection, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.