Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Washer, Poly, #12, 7/16x0.065 In, Pk50

VALUE BRAND| Zoro #: G1959754| Mfr #: 4NFG8

$3.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): 0 to 200
Package Quantity: 50
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959754 Mfr #: 4NFG8
Temp. (F): 0 to 200Package Quantity: 50
Rockwell Hardness: -Fits Bolt Sizes: #12
Thickness Tolerance: +/-0.035"Outside Dia.: 0.437"
Type: flatInside Dia.: 0.200"
Thickness: 0.065"Seal Material: -
Durometer: Shore A: 70 +/- 10Material: Polyurethane
Color: WhiteItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Polyurethane, Fits Bolt Sizes #12, Inside Dia. 0.200 In, Outside Dia. 0.437 In, Thickness 0.065 In, Thickness Tolerance +/-0.035 In, Temp. 0 to 200 F, Color White, Durometer Shore A: 70 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 50

Reviews