Washer, Poly, 1/2 In, 1 x 0.065, PK25

VALUE BRAND| Zoro #: G2418412| Mfr #: 4NFH3

$3.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.530"
Type: flat
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418412 Mfr #: 4NFH3
Inside Dia.: 0.530"Type: flat
Color: WhiteThickness: 0.065"
Seal Material: -Durometer: Shore A: 70 +/- 10
Outside Dia.: 1.000"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): 0 to 200
Fits Bolt Sizes: 1/2"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 25Thickness Tolerance: +/-0.035"
Seal Type: -Material: Polyurethane
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Polyurethane, Fits Bolt Sizes 1/2 In, Inside Dia. 0.530 In, Outside Dia. 1.000 In, Thickness 0.065 In, Thickness Tolerance +/-0.035 In, Temp. 0 to 200 F, Color White, Durometer Shore A: 70 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 25

Reviews