KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, Poly, 1/4 In, 1/2x0.065, PK50

VALUE BRAND| Zoro #: G0744414| Mfr #: 4NFG9

$4.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.257"
Type: flat
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744414 Mfr #: 4NFG9
Inside Dia.: 0.257"Type: flat
Color: WhiteThickness: 0.065"
Seal Material: -Durometer: Shore A: 70 +/- 10
Outside Dia.: 0.500"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): 0 to 200
Fits Bolt Sizes: 1/4"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 50Thickness Tolerance: +/-0.035"
Seal Type: -Material: Polyurethane
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Polyurethane, Fits Bolt Sizes 1/4 In, Inside Dia. 0.257 In, Outside Dia. 0.500 In, Thickness 0.065 In, Thickness Tolerance +/-0.035 In, Temp. 0 to 200 F, Color White, Durometer Shore A: 70 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 50

Reviews