Washer, Poly, # 8, 5/16x0.065 In, Pk50

VALUE BRAND| Zoro #: G1031667| Mfr #: 4NFG6

$2.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1031667 Mfr #: 4NFG6
Seal Type: -Rockwell Hardness: -
Durometer: Shore A: 70 +/- 10Thickness Tolerance: +/-0.035"
Item: Sealing WasherMaterial: Polyurethane
Thickness: 0.065"Application: Cushioning, Sealing and Vibration Resistant
Color: WhiteType: Flat
Temp. (F): 0 to 200Seal Material: -
Fits Bolt Sizes: #8Inside Dia.: 0.171"
Outside Dia.: 0.312"Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Polyurethane, Fits Bolt Sizes #8, Inside Dia. 0.171 In, Outside Dia. 0.312 In, Thickness 0.065 In, Thickness Tolerance +/-0.035 In, Temp. 0 to 200 F, Color White, Durometer Shore A: 70 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.