KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, Polyethylene, Pipe 1 1/2 In, PK10

VALUE BRAND| Zoro #: G0460546| Mfr #: 1PPB3

$1.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Connection: Slip Joint
Color/Finish: White/Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460546 Mfr #: 1PPB3
Includes: -Connection: Slip Joint
Color/Finish: White/PlasticType: Kitchen
Item: WasherFor Use With: Slip Nut
Pipe Dia. (In.): 1-1/2"Gauge: -
Package Quantity: 10Material of Construction: Polyethylene
Length (In.): -Standards: -
Country of Origin (subject to change): China

Description

Washer, Kitchen, Polyethylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Slip Nut, Slip Connection, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews