Washer, Polyethylene, PK10

VALUE BRAND| Zoro #: G0904793| Mfr #: 1PPB5

$3.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0904793 Mfr #: 1PPB5
Connection: Slip JointIncludes: (10) 1-1/4" and (20) 1-1/2" Washers
Item: WasherGauge: -
Standards: -Color/Finish: White/Plastic
Type: AssortmentPipe Dia. (In.): Assortment
Material of Construction: PolyethyleneLength (In.): -
Country of Origin (subject to change): Taiwan

Product Description

Washer, Assortment, Polyethylene, White/Plastic Color/Finish, Pipe Dia. Assortment In., For Use With Slip Nut, Slip Connection, Package Quantity 30

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.