Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Washer, PTFE, 1 In, 1 1/2 x0.062, Wht

VALUE BRAND| Zoro #: G1325554| Mfr #: 4NFG3

$2.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): 0 to 350
Package Quantity: 1
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325554 Mfr #: 4NFG3
Temp. (F): 0 to 350Package Quantity: 1
Rockwell Hardness: -Fits Bolt Sizes: 1"
Thickness Tolerance: +/-0.020"Outside Dia.: 1.500"
Type: flatInside Dia.: 1.000"
Thickness: 0.0625"Seal Material: -
Durometer: -Material: PTFE
Color: WhiteItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, PTFE, Fits Bolt Sizes 1 In, Inside Dia. 1.000 In, Outside Dia. 1.500 In, Thickness 0.0625 In, Thickness Tolerance +/-0.020 In, Temp. 0 to 350 F, Color White, Application Cushioning, Sealing and Vibration Resistant

Reviews