KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, PTFE, 1/2 In, 1 ODx0.062, Wht

VALUE BRAND| Zoro #: G1602876| Mfr #: 4NFF7

$1.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.0625"
Material: PTFE
Fits Bolt Sizes: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602876 Mfr #: 4NFF7
Thickness: 0.0625"Material: PTFE
Fits Bolt Sizes: 1/2"Package Quantity: 1
Application: Cushioning, Sealing and Vibration ResistantInside Dia.: 0.500"
Seal Type: -Color: White
Seal Material: -Type: flat
Temp. (F): 0 to 350Durometer: -
Thickness Tolerance: +/-0.020"Outside Dia.: 1.000"
Item: Sealing WasherRockwell Hardness: -
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, PTFE, Fits Bolt Sizes 1/2 In, Inside Dia. 0.500 In, Outside Dia. 1.000 In, Thickness 0.0625 In, Thickness Tolerance +/-0.020 In, Temp. 0 to 350 F, Color White, Application Cushioning, Sealing and Vibration Resistant

Reviews