Washer, PTFE, 1/2 In, 7/8 x0.062, PK5

VALUE BRAND| Zoro #: G1359565| Mfr #: 4NFF6

$3.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Cushioning, Sealing and Vibration Resistant
Color: white
Inside Dia.: 0.500"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1359565 Mfr #: 4NFF6
Material: PTFEType: flat
Application: Cushioning, Sealing and Vibration ResistantThickness Tolerance: +/-0.020"
Item: Sealing WasherThickness: 0.0625"
Color: whiteTemp. (F): 0 to 350
Fits Bolt Sizes: 1/2"Inside Dia.: 0.500"
Outside Dia.: 0.875"Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, PTFE, Fits Bolt Sizes 1/2 In, Inside Dia. 0.500 In, Outside Dia. 0.875 In, Thickness 0.0625 In, Thickness Tolerance +/-0.020 In, Temp. 0 to 350 F, Color White, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Product Reviews