Washer, PTFE, 1/4 In, 0.62 OD, Wht, Pk5

VALUE BRAND| Zoro #: G1317416| Mfr #: 4NFF1

$3.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): 180 Degrees
Package Quantity: 5
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317416 Mfr #: 4NFF1
Temp. (F): 180 DegreesPackage Quantity: 5
Rockwell Hardness: -Fits Bolt Sizes: 1/4"
Thickness Tolerance: +/-0.020"Outside Dia.: 0.625"
Type: flatInside Dia.: 0.250"
Thickness: 0.0625"Seal Material: -
Durometer: -Material: PTFE
Color: WhiteItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, PTFE, Fits Bolt Sizes 1/4 In, Inside Dia. 0.250 In, Outside Dia. 0.625 In, Thickness 0.0625 In, Thickness Tolerance +/-0.020 In, Temp. 0 to 350 F, Color White, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Reviews