Washer, PTFE, 3/4 In, 2 ODx0.062, Wht, PK5

VALUE BRAND| Zoro #: G1853074| Mfr #: 4NFG2

$3.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): 0 to 350
Package Quantity: 5
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853074 Mfr #: 4NFG2
Temp. (F): 0 to 350Package Quantity: 5
Rockwell Hardness: -Fits Bolt Sizes: 3/4"
Thickness Tolerance: +/-0.020"Outside Dia.: 2.000"
Type: flatInside Dia.: 0.750"
Thickness: 0.0625"Seal Material: -
Durometer: -Material: PTFE
Color: WhiteItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, PTFE, Seal Type -, Seal Material -, Fits Bolt Sizes 3/4 In., Inside Dia. 0.750 In., Outside Dia. 2.000 In., Thickness 0.0625 In., Thickness Tolerance +/-0.020 In., Temp. (F) 0 to 350, Color White, Durometer -, Rockwell Hardness -, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Reviews