Washer, PTFE, 5/8In, 1.5 ODx0.062, Wht

VALUE BRAND| Zoro #: G2310664| Mfr #: 4NFF9

$2.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.625"
Type: flat
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310664 Mfr #: 4NFF9
Inside Dia.: 0.625"Type: flat
Color: WhiteThickness: 0.0625"
Seal Material: -Durometer: -
Outside Dia.: 1.500"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): 0 to 350
Fits Bolt Sizes: 5/8"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 1Thickness Tolerance: +/-0.020"
Seal Type: -Material: PTFE
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, PTFE, Fits Bolt Sizes 5/8 In, Inside Dia. 0.625 In, Outside Dia. 1.500 In, Thickness 0.0625 In, Thickness Tolerance +/-0.020 In, Temp. 0 to 350 F, Color White, Application Cushioning, Sealing and Vibration Resistant

Reviews