KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, Reducing, Steel, 3 In

VALUE BRAND| Zoro #: G2134361| Mfr #: 3LV66

$3.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 3" to 2"
Item: Reducing Washer
Material: Zinc Plated steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134361 Mfr #: 3LV66
Conduit Size: 3" to 2"Item: Reducing Washer
Material: Zinc Plated steelConduit Hole: 3"
Country of Origin (subject to change): China

Description

Reducing Washer, Conduit Size 3-2 Inches, Zinc Plated Steel

Reviews