Shop Alternate Products
This Product is Discontinued
Zoro Select
Washer, Reducing, Zinc Plated Steel, 1 In (Discontinued)
Mfr # 3LV42
Zoro # G2220145
This Product is Discontinued
Key Features
- Conduit Size 1" to 3/4"
- Color Silver
- Conduit Size (In.) 1 x 3/4
- For Use With Fittings and Enclosures
- Material Zinc Plated steel