Washer, Reducing, Zinc Plated Stl, 1/2-3/4

VALUE BRAND| Zoro #: G0340584| Mfr #: 3LV40

$0.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Reducing Washer
Material: Zinc Plated steel
Conduit Hole: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0340584 Mfr #: 3LV40
Conduit Size: 3/4" to 1/2"Conduit Hole: 3/4"
Material: Zinc Plated steelItem: Reducing Washer
Country of Origin (subject to change): China

Product Description

Washer, Reducing, Conduit Size (In.) 1/2 to 3/4, Conduit Hole 3/4, Material of Construction Steel

Product Reviews