KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, Reducing, ZincPlated Steel, 1 1/2In

VALUE BRAND| Zoro #: G1499337| Mfr #: 3LV46

$0.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 1-1/2" to 1/2"
Item: Reducing Washer
Material: Zinc Plated steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499337 Mfr #: 3LV46
Conduit Size: 1-1/2" to 1/2"Item: Reducing Washer
Material: Zinc Plated steelConduit Hole: 1-1/2"
Country of Origin (subject to change): China

Description

Reducing Washer, Conduit Size 1 1/2-1/2 Inches, Zinc Plated Steel

Reviews