Washer, Reducing, ZincPlated Steel, 1 1/4In

VALUE BRAND| Zoro #: G1035535| Mfr #: 3LV45

$1.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1035535 Mfr #: 3LV45
Conduit Size: 1-1/4" to 1"Conduit Hole: 1-1/4"
Material: Zinc Plated steelItem: Reducing Washer
Country of Origin (subject to change): China

Product Description

Reducing Washer, Conduit Size 1 1/4-1 Inches, Zinc Plated Steel

Product Reviews

Save 15%. Sign up for Z-mail.