Washer Refill, PK30

VALUE BRAND| Zoro #: G2437215| Mfr #: 136676

$2.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2437215 Mfr #: 136676
System of Measurement: InchSize: 3/8"
Material: SteelItem: Flat Washer Refill
Finish: ZincCountry of Origin (subject to change): China

Product Description

Flat Washer Refill, Steel, Zinc Plated Finish, 3/8 In, For Use With G3320213, Package 30

Product Reviews

Save 15%. Sign up for Z-mail.