KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, SBR, 0.203 IDx0.563 OD, Pk10

VALUE BRAND| Zoro #: G0879602| Mfr #: 4MZU8

$1.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.203"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879602 Mfr #: 4MZU8
Inside Dia.: 0.203"Type: flat
Color: BlackThickness: 0.125"
Seal Material: -Durometer: Shore A: 65 +/- 5
Outside Dia.: 0.563"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -20 to 170
Fits Bolt Sizes: #10Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 10Thickness Tolerance: +/-0.031
Seal Type: -Material: SBR with Inserted Cloth
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, SBR with Inserted Cloth, Fits Bolt Sizes #10, Inside Dia. 0.203 In, Outside Dia. 0.563 In, Thickness 0.125 In, Thickness Tolerance +/-0.031, Temp. -20 to 170 F, Color Black, Durometer Shore A: 65 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews