KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, SBR, 0.25 ID x 0.75 OD, PK10

VALUE BRAND| Zoro #: G1201392| Mfr #: 4MZU9

$1.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.125"
Material: SBR with Inserted Cloth
Fits Bolt Sizes: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201392 Mfr #: 4MZU9
Thickness: 0.125"Material: SBR with Inserted Cloth
Fits Bolt Sizes: 1/4"Package Quantity: 10
Application: Cushioning, Sealing and Vibration ResistantInside Dia.: 0.250"
Seal Type: -Color: Black
Seal Material: -Type: flat
Temp. (F): -20 to 170Durometer: Shore A: 65 +/- 5
Thickness Tolerance: +/-0.031Outside Dia.: 0.750"
Item: Sealing WasherRockwell Hardness: -
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, SBR with Inserted Cloth, Fits Bolt Sizes 1/4 In, Inside Dia. 0.250 In, Outside Dia. 0.750 In, Thickness 0.125 In, Thickness Tolerance +/-0.031, Temp. -20 to 170 F, Color Black, Durometer Shore A: 65 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews