Washer, SBR, 0.625 ID x2.25 OD, PK10

VALUE BRAND| Zoro #: G2024592| Mfr #: 4MZW1

$5.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -20 to 170
Package Quantity: 10
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024592 Mfr #: 4MZW1
Temp. (F): -20 to 170Package Quantity: 10
Rockwell Hardness: -Fits Bolt Sizes: 5/8"
Thickness Tolerance: +/-0.031Outside Dia.: 2.250"
Type: flatInside Dia.: 0.625"
Thickness: 0.125"Seal Material: -
Durometer: Shore A: 65 +/- 5Material: SBR with Inserted Cloth
Color: BlackItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, SBR with Inserted Cloth, Fits Bolt Sizes 5/8 In, Inside Dia. 0.625 In, Outside Dia. 2.250 In, Thickness 0.125 In, Thickness Tolerance +/-0.031, Temp. -20 to 170 F, Color Black, Durometer Shore A: 65 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews